FAG NJ207-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167343350030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ207-E-XL-TVP2-C3
Rubix:229A1372
Manufacturer :0167343350030
EAN:4012801254915

Product details : FAG NJ207-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167343350030
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- In stock: Next day delivery
