NTN NU318 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU318

See technical informationSee documents
References
NTN:NU318
Rubix:205A6756
EAN:4547359000696
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications
Documents

Product details : NTN NU318 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x190x43 mm
Logistic Weight5480 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r265000 N
Basic dynamic load, radial - Cr266000 N
Show UNSPSC/ECL@SS
£ 204.76 excl. VAT
/ Each
£ 245.71 incl. VAT
  • Delivery usually within ( 3 ) days