NTN N313C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N313C3
See technical informationSee documentsReferences
NTN:N313C3
Rubix:205A5214
EAN:4547359151664



Documents
Product details : NTN N313C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2245 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 135.64 excl. VAT
/ Each
£ 162.77 incl. VAT
- Usually arrives within 14 working days
