References
INA:SL184918-A
Rubix:238A0712
Manufacturer :0001246640000
EAN:4012802424690

Product details : INA SL184918-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x125x125 mm |
|---|---|
| Logistic Weight | 1350 g |
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1870 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 376.63 excl. VAT
/ Each
£ 451.96 incl. VAT
- Delivery usually within ( 7 ) days
