NTN NU328C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU328C4
See technical informationSee documentsReferences
NTN:NU328C4
Rubix:205A6808
EAN:4547359148053



Documents
Product details : NTN NU328C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 21000 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 745000 N |
| Basic dynamic load, radial - Cr | 685000 N |
Show UNSPSC/ECL@SS
£ 1,080.82 excl. VAT
/ Each
£ 1,296.98 incl. VAT
- Usually arrives within 14 working days
