NTN - Cylindrical Roller Bearing - NJ2224
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 215x215x58 mm |
---|---|
Logistic Weight | 8430 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 460000 N |
Basic dynamic load, radial - Cr | 385000 N |
Usually arrives within 14 working days