Cylindrical Roller Bearing N… Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x280x280 mm |
---|---|
Logistic Weight | 17866,7 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n3 |
Reference speed | 2400 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 750000 N |
Basic dynamic load, radial - Cr | 720000 N |
Usually arrives within 14 working days