NTN - Cylindrical Roller Bearing - NU332
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 340x340x68 mm |
---|---|
Logistic Weight | 28500 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Material | Steel |
Basic static load, radial - C0r | 875000 N |
Basic dynamic load, radial - Cr | 775000 N |
Usually arrives within 14 working days