NSK CYLIND ROLLR BEARING NU2320ECJC3


Cylindrical roller bearing NU23

References
nsk:NU2320WC3
rubix:106A2970
manufacturer :NU2320WC3 *5
ean:00029176404269
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2320ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight12000 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 503.54 excl. VAT
/ Each
£ 604.25 incl. VAT
  • Usually arrives within 14 working days