Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 145 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x145x145 mm |
---|---|
Logistic Weight | 2011 g |
Inner diameter | 105 mm |
Outer diameter | 145 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-M-SP |
Material | Steel |
Cage | Brass |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 260000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days