NTN NU409 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU409
See technical informationSee documentsReferences
NTN:NU409
Rubix:205A6829
EAN:4547359148442



Documents
Product details : NTN NU409 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1635 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Reference speed | 6100 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 122.55 excl. VAT
/ Each
£ 147.06 incl. VAT
- Delivery usually within ( 3 ) days
