NTN - Cylindrical Roller Bearing - NJ2206C3
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj2200 |
Cage | steel |
Usually arrives within 14 working days