NTN NU414 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU414
See technical informationSee documentsReferences
NTN:NU414
Rubix:205A6846
EAN:4547359148695



Documents
Product details : NTN NU414 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x42 mm |
|---|---|
| Logistic Weight | 5230 g |
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 236000 N |
| Basic dynamic load, radial - Cr | 253000 N |
Show UNSPSC/ECL@SS
£ 325.99 excl. VAT
/ Each
£ 391.19 incl. VAT
- Usually arrives within 14 working days
