Cylindrical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8694 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ3 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 440000 N |
Basic dynamic load, radial - Cr | 450000 N |
Usually arrives within 14 working days