NTN NJ209 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ209
See technical informationSee documentsReferences
NTN:NJ209
Rubix:205A5515
EAN:4547359117622



Documents
Product details : NTN NJ209 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 3 ) days
