NTN NU418 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU418
See technical informationReferences
NTN:NU418
Rubix:205A6850
EAN:4547359148909



Product details : NTN NU418 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x54 mm |
|---|---|
| Logistic Weight | 11430 g |
| Inner diameter | 90 mm |
| Outer diameter | 225 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 785.01 excl. VAT
/ Each
£ 942.01 incl. VAT
- Delivery usually within ( 3 ) days
