NTN NJ211ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ211ET2X
See technical informationSee documentsReferences
NTN:NJ211ET2X
Rubix:205A5531
EAN:4547359117851

Documents
Product details : NTN NJ211ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 678 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days
