References
INA:SL183048-A
Rubix:274A8546
Manufacturer :0000106420000
EAN:4054365305047

Product details : INA SL183048-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x360x360 mm |
|---|---|
| Logistic Weight | 30240 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 720 rpm |
| Basic static load, radial - C0r | 1990000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 2,742.36 excl. VAT
/ Each
£ 3,290.83 incl. VAT
- Delivery usually within ( 7 ) days
