NTN NUP226 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP226

See technical informationSee documents
References
NTN:NUP226
Rubix:205A6986
EAN:4547359135251
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
See all Specifications
Documents

Product details : NTN NUP226 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x230x40 mm
Logistic Weight7025 g
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r340000 N
Basic dynamic load, radial - Cr300000 N
Show UNSPSC/ECL@SS
£ 358.01 excl. VAT
/ Each
£ 429.61 incl. VAT
  • Delivery usually within ( 3 ) days