SNR NUP2207EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NUP.2205.E.G15
See technical informationReferences
SNR:NUP2207EG15
Rubix:205A6948
Manufacturer :NUP.2207.E.G15
EAN:3413522473172



Product details : SNR NUP2207EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 7300 rpm |
| Basic static load, radial - C0r | 67300 N |
| Basic dynamic load, radial - Cr | 63100 N |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Usually arrives within 14 working days
