Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Brass |
Usually arrives within 14 working days