NTN - Deep Groove Ball Bearing - 6303ZZ/5K
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 118 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | CM |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 15000 N |
Weight | 0.019 kg |
Usually arrives within 14 working days