Deep groove ball bearing FAG 62212-2RSR, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
FAG:62212-2RSR
Rubix:158A6933
Manufacturer :0167218700000
EAN:4012801164818

Product details : FAG 62212-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
This deep-groove ball bearing offers reliable and long-lasting performance for a variety of industrial applications. Designed with a single row of balls, it ensures smooth rotation while supporting both radial and axial loads.
Features:
• A single row of balls that ensures even distribution of axial and radial loads.
• A sheet steel cage that provides increased strength and durability.
• Two rubber seals that effectively protect against external contaminants such as dust and moisture.
• Standard clearance that facilitates the bearing’s installation and operation, simplifying its integration into various mechanical systems.
Sealing:
This single-row ball bearing features two seals that provide effective protection against dust and water. This robust design allows the bearing to operate in harsh environments without the risk of contaminants entering and affecting its performance.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Features:
• A single row of balls that ensures even distribution of axial and radial loads.
• A sheet steel cage that provides increased strength and durability.
• Two rubber seals that effectively protect against external contaminants such as dust and moisture.
• Standard clearance that facilitates the bearing’s installation and operation, simplifying its integration into various mechanical systems.
Sealing:
This single-row ball bearing features two seals that provide effective protection against dust and water. This robust design allows the bearing to operate in harsh environments without the risk of contaminants entering and affecting its performance.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Strengths
This FAG single-row ball bearing offers optimal protection thanks to its robust design and rubber seals, providing an excellent barrier against external elements. Its ability to withstand both axial and radial loads reduces wear on adjacent components, thereby increasing durability. FAG’s manufacturing quality guarantees reliable performance even under demanding conditions. Its easy installation and low maintenance requirements make it a cost-effective and practical choice for industrial companies.
Applications
This bearing offers a reliable and durable solution for industrial applications, reducing production downtime and maintenance costs thanks to its reliability and long service life. It is widely used in machine tools as well as production and material-handling equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x110x110 mm |
|---|---|
| Logistic Weight | 998 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 622..-2rsr |
| Material | steel |
| Limit speed | 3550 rpm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 102.27 excl. VAT
/ Each
£ 122.72 incl. VAT
- Delivery usually within ( 7 ) days
