Deep groove ball bearing NTN 6026LLBC3/2AS, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm

NTN - Deep Groove Ball Bearing - 6000LLBC3/5K

See technical informationSee documents

References

NTN:6026LLBC3/2AS
Rubix:204A9270
EAN:4547359338010
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter200 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 6026LLBC3/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x33 mm
Logistic Weight3345 g
Inner diameter130 mm
Outer diameter200 mm
Width33 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r101000 N
Basic dynamic load, radial - Cr118000 N
Weight3.16 kg
£ 169.76 excl. VAT
/ Each
£ 203.71 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories