Deep groove ball bearing SKF 6218-2RS1/C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Rigid ball bearings
See technical informationReferences
SKF:6218-2RS1/C3
Rubix:105A0858
Manufacturer :43026
EAN:7316577066862

Product details : SKF RADIAL BALL BEARING 6218-2RS1/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing is ideal for supporting radial and axial loads in both directions, while ensuring easy installation. Thanks to its innovative design and high-quality construction, this bearing stands out for its ability to operate efficiently even in demanding environments.
Features:
This single-row deep groove ball bearing features a sheet steel cage that provides exceptional strength. Equipped with rubber lip seals on both sides, it offers effective protection against contaminants while retaining lubricant inside. With an internal radial clearance of C3, it enables high rotational speeds while reducing internal friction.
Maintenance:
This deep-groove ball bearing is designed to require minimal maintenance, thanks to its rubber seals that keep the lubricant inside and protect against particle intrusion. However, it is advisable to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections of temperature and operating noise are also recommended to extend the product’s service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, which provide excellent sealing. This design prevents dust and moisture from entering while keeping the lubricant inside. Although this sealing helps extend the bearing’s service life, it is important to note that these seals may introduce slight resistance, increasing torque under certain conditions. However, their effectiveness in protecting against contaminants makes them a major asset for use in damp or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. This Swedish company is recognized for its innovative solutions in the field of bearings, seals, and lubrication systems. Active in approximately forty industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through in-depth expertise and high-quality products.
Key Features:
• Effective protection against contaminants thanks to NBR rubber seals.
• Ability to withstand radial and axial loads in both directions.
• Low resistance torque, enabling smooth rotation and optimal heat dissipation.
• Reduced maintenance thanks to a sealed and durable design.
• Ideal for high-speed applications, ensuring exceptional performance.
Applications:
This bearing is particularly well-suited for applications in environments where heat and thermal expansion are critical factors. It is commonly used in electric motors, pumps, fans, and machine tools. Its ability to handle extreme conditions makes it an ideal choice for sectors such as the automotive, aerospace, and manufacturing industries, where reliability is essential for the proper operation of equipment.
Features:
This single-row deep groove ball bearing features a sheet steel cage that provides exceptional strength. Equipped with rubber lip seals on both sides, it offers effective protection against contaminants while retaining lubricant inside. With an internal radial clearance of C3, it enables high rotational speeds while reducing internal friction.
Maintenance:
This deep-groove ball bearing is designed to require minimal maintenance, thanks to its rubber seals that keep the lubricant inside and protect against particle intrusion. However, it is advisable to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections of temperature and operating noise are also recommended to extend the product’s service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, which provide excellent sealing. This design prevents dust and moisture from entering while keeping the lubricant inside. Although this sealing helps extend the bearing’s service life, it is important to note that these seals may introduce slight resistance, increasing torque under certain conditions. However, their effectiveness in protecting against contaminants makes them a major asset for use in damp or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. This Swedish company is recognized for its innovative solutions in the field of bearings, seals, and lubrication systems. Active in approximately forty industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through in-depth expertise and high-quality products.
Key Features:
• Effective protection against contaminants thanks to NBR rubber seals.
• Ability to withstand radial and axial loads in both directions.
• Low resistance torque, enabling smooth rotation and optimal heat dissipation.
• Reduced maintenance thanks to a sealed and durable design.
• Ideal for high-speed applications, ensuring exceptional performance.
Applications:
This bearing is particularly well-suited for applications in environments where heat and thermal expansion are critical factors. It is commonly used in electric motors, pumps, fans, and machine tools. Its ability to handle extreme conditions makes it an ideal choice for sectors such as the automotive, aerospace, and manufacturing industries, where reliability is essential for the proper operation of equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2244,5 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 164.57 excl. VAT
/ Each
£ 197.48 incl. VAT
- Delivery usually within ( 3 ) days
