Deep groove ball bearing Timken 6302-RS, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm

6302

See technical information

References

Timken:6302-RS
Rubix:100A3785
EAN:0053893724713
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter42 mm
Width13 mm
See all Specifications

Product details : TIMKEN 6302-RS BALL BEARING WITH SINGLE SEAL


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter42 mm
Width13 mm
Sealingone rubber seal
Bearing Clearancecn
Series6302
Basic static load, radial - C0r5400 N
Basic dynamic load, radial - Cr11400 N
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories