NTN - Deep Groove Ball Bearing - 6002LLUNRC3/2AS
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 32x32x9 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 2840 N |
Basic dynamic load, radial - Cr | 6200 N |
Weight | 0.116 kg |
Usually arrives within 14 working days