Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 6 mm |
Packaged dimensions (D x W x H) | 51,9938x51,9938x18,9992 mm |
---|---|
Package weight | 56,7 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days