Deep groove ball bearing FAG 6215, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing
See technical informationReferences
FAG:6215
Rubix:158A8186
Manufacturer :0167212500000
EAN:4012801077354

Product details : FAG 6215 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 5900 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 49.16 excl. VAT
/ Each
£ 58.99 incl. VAT
- Delivery usually within ( 7 ) days
