Deep groove ball bearing NTN 6004C4, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6004C4
See technical informationSee documentsReferences
NTN:6004C4
Rubix:204A8862
EAN:4547359321951



Documents
Product details : NTN 6004C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5050 N |
| Basic dynamic load, radial - Cr | 10400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Usually arrives within 14 working days
