Deep groove ball bearing SNR 6213N, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6213N
Rubix:204A9816
EAN:3413520137311



Documents
Product details : SNR 6213N DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, groove for snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x28x128 mm |
|---|---|
| Logistic Weight | 966 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 40100 N |
| Basic dynamic load, radial - Cr | 56100 N |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 37.52 excl. VAT
/ Each
£ 45.02 incl. VAT
- Usually arrives within 14 working days
