Deep groove ball bearing NTN 6005LLUNR/2AS, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6005LLUNR/2AS
See technical informationReferences
NTN:6005LLUNR/2AS
Rubix:204A8900
EAN:4547359545937



Product details : NTN 6005LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5850 N |
| Basic dynamic load, radial - Cr | 11200 N |
| Weight | 0.649 kg |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Delivery usually within ( 3 ) days
