Deep groove ball bearing SNR 6203ZZC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6203ZZC3
Rubix:204A9462
EAN:3413520701550



Documents
Product details : SNR 6203ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9500 N |
| Weight | 0.067 kg |
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
- Delivery usually within ( 3 ) days
