Deep groove ball bearing NTN 6313LLBNR/2AS, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6313LLBNR/2AS
See technical informationSee documentsReferences
NTN:6313LLBNR/2AS
Rubix:205A0480
EAN:4547359398298



Documents
Product details : NTN 6313LLBNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2215 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 103000 N |
| Weight | 3.59 kg |
Show UNSPSC/ECL@SS
£ 89.20 excl. VAT
/ Each
£ 107.04 incl. VAT
- Usually arrives within 14 working days
