Deep groove ball bearing NTN 6008ZZCM/5K, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 6008ZZCM/5K

See technical information

References

NTN:6008ZZCM/5K
Rubix:204A8998
EAN:4547359003888
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : NTN 6008ZZCM/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x15 mm
Logistic Weight186 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr18600 N
Weight0.19 kg
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories