Deep groove ball bearing FAG 6220, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm

Deep groove ball bearing

See technical information

References

FAG:6220
Rubix:158A8535
Manufacturer :0167216670000
EAN:4012801077804
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : FAG 6220 SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 62, single row, steel sheet metal cage

Strengths

High load capacity, high rotational speed possible.

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x180x180 mm
Logistic Weight3300 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Sealingopen
Bearing Clearancecn
Series62
Materialsteel
Reference speed4800 rpm
Limit speed5000 rpm
Basic static load, radial - C0r93000 N
Basic dynamic load, radial - Cr130000 N
£ 123.68 excl. VAT
/ Each
£ 148.42 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories