NTN - Deep Groove Ball Bearing - 6030ZZ/2AS
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 225x225x35 mm |
---|---|
Logistic Weight | 4375 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 126000 N |
Basic dynamic load, radial - Cr | 139000 N |
Weight | 0.019 kg |
Usually arrives within 14 working days