NTN - Deep Groove Ball Bearing - 6009ZZCM/5K
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x16 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | CM |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 15100 N |
Basic dynamic load, radial - Cr | 23200 N |
Weight | 0.039 kg |
Usually arrives within 14 working days