6218
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6218 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Usually arrives within 14 working days