Deep groove ball bearing NTN 6010ZZCM/5K, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6010ZZ/5K
See technical informationReferences
NTN:6010ZZCM/5K
Rubix:204A9050
Manufacturer :6010ZZCM/5K
EAN:4547359003963



Product details : NTN 6010ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 261 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 24200 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 3 ) days
