Deep groove ball bearing SNR 6204ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6204.ZZ
See technical informationReferences
SNR:6204ZZ
Rubix:204A9495
Manufacturer :6204ZZ
EAN:3413520124878



Product details : SNR 6204ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.109 kg |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Usually arrives within 14 working days
