Deep groove ball bearing FAG 6234-M-C4, Outer diameter: 310 mm | Width: 52 mm | Inner diameter: 170 mm
Deep groove ball bearing
See technical informationReferences
FAG:6234-M-C4
Rubix:238A2027
Manufacturer :0191065800040
EAN:4012801559065

Product details : FAG 6234-M-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 18096 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 2950 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 732.46 excl. VAT
/ Each
£ 878.95 incl. VAT
- Usually arrives within 14 working days
