Deep groove ball bearing NTN 6013NR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6013NR
See technical informationSee documentsReferences
NTN:6013NR
Rubix:204A9096
EAN:4547359333930



Documents
Product details : NTN 6013NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 485 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 7100 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Weight | 0.155 kg |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Usually arrives within 14 working days
