Deep groove ball bearing SKF 6207-RS1/W64, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm

Rigid ball bearings

See technical information

References

SKF:6207-RS1/W64
Rubix:237A4599
Manufacturer :130248
EAN:07316571548920
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : SKF 6207-RS1/W64 DGBB SOLID OIL


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
A versatile solution for handling radial and axial loads, this SKF deep groove ball bearing is designed to operate efficiently even in the presence of moisture. Its reliability and sealed design make it ideal for harsh environments. It stands out for its low maintenance requirements and ability to reach high speeds, while offering a long service life thanks to its integrated Solid Oil lubricant.

Features:
This SKF deep groove ball bearing is designed to handle heavy radial loads as well as axial loads in both directions. The Solid Oil lubrication system ensures continuous lubrication throughout its service life, without the need for relubrication. Its semi-sealed design prevents the ingress of contaminants such as water or dust, ensuring stable long-term performance. The sheet steel cage allows it to withstand impacts while offering good load-carrying capacity.

Maintenance:
The Solid Oil polymer material is saturated with oil and maintains constant micro-lubrication. To maximize its service life, periodic inspection is recommended, particularly to check the operating temperature and the condition of the seals. Minimal maintenance thus helps maintain optimal efficiency without compromising performance.

Sealing:
Equipped with a single rubber seal, it is protected on one side against water and dust ingress. This NBR (nitrile butadiene) sliding seal is designed to provide partial sealing, protecting one side of the bearing while leaving the other exposed—which is ideal for certain applications. This hybrid design balances protection against contaminants while maintaining moderate friction to ensure optimal performance.

Brand Information:
SKF has been an innovator in the bearing industry since 1907. As a global leader in the manufacture of motion solutions, SKF is committed to offering superior-quality products that combine precision and durability. The brand operates in more than 130 countries, with a strong focus on sustainability and cutting-edge technologies.

Key Features:
- Permanent lubrication thanks to Solid Oil, eliminating the need for relubrication.
- Reliable protection against water and dust thanks to a rubber seal.
- Ability to handle high radial loads and moderate axial loads.
- Water-repellent and anti-corrosion properties of Solid Oil grease.

Applications:
The SKF deep groove ball bearing is suitable for a wide variety of industrial applications. It is ideal for conveyor systems and material-handling equipment in warehouses and production lines, where durability and reliability are essential. When used in agricultural machinery, it offers resistance to harsh conditions. It is also ideal for gearboxes, gear reducers, and gearmotors, where precision is required. With its single-side seal, it is designed to be mounted on a shaft exiting the housing (gear reducer, gearbox, transmission, right-angle drive, etc.).

Technical specifications


Attributes
Logistic Weight294 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Sealingone rubber seal
Bearing Clearancecn
Series62..
Materialbearing steel
£ 64.54 excl. VAT
/ Each
£ 77.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories