Deep groove ball bearing SKF 6004-2RSLTN9/C3VT162, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Rigid ball bearings
See technical informationReferences
SKF:6004-2RSLTN9/C3VT162
Rubix:103A0542
Manufacturer :185711
EAN:7316571824116

Product details : SKF RADIAL BALL BEARING 6004-2RSLTN9/C3VT162:SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing is ideal for supporting radial and axial loads in both directions while being easy to install. Thanks to its innovative design, it guarantees a long service life and requires little maintenance, making it a top choice for professionals seeking efficiency and durability in their applications.
Features:
This single-row deep groove ball bearing is equipped with a glass-fiber-reinforced polyamide 6.6 cage, providing increased strength. Thanks to its good sliding properties, the polymer cage generates low friction and thus allows for high speeds. In the event of poor lubrication, it reduces the risk of seizure and secondary damage. Its single-row design allows it to withstand radial and axial loads while ensuring easy installation. It features low-friction nitrile-butadiene rubber seals with a metal reinforcement that effectively protect the bearing from contaminants such as dust and water. The C3-type internal radial clearance optimizes performance by reducing internal friction, which supports high speeds. This bearing is suitable for a variety of operating conditions, ensuring optimal performance.
Maintenance:
Maintenance of this deep-groove ball bearing is simplified thanks to its sealed design and rubber seals. It is recommended to monitor operating conditions, particularly temperature and vibration. Although it requires little intervention, periodic inspections help detect any potential issues.
Sealing:
This single-row ball bearing is designed with nitrile-butadiene rubber lip seals, providing excellent sealing. They form an effective barrier against dust and water, thereby preserving the lubricant inside and extending the product’s service life.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The company stands out for its innovations in products and services, aimed at improving equipment reliability. Active in more than 40 industrial sectors, SKF offers solutions tailored to the specific needs of each sector, ensuring performance and durability. With thousands of product offerings, SKF continues to transform the industry with its advanced technologies.
Key Features:
• Excellent protection against contaminants thanks to rubber seals.
• Reduced maintenance requirements thanks to effective lubricant retention.
• Ability to withstand high speeds, ideal for high-performance applications.
• Robust reinforced polyamide construction for increased durability.
• Quiet operation and low vibration levels.
Applications:
This deep-groove ball bearing is suitable for a wide range of industrial applications. It is commonly used in the automotive sector for transmissions and clutch systems. In industrial machinery, it is used in equipment such as conveyors, compressors, and machine tools. Additionally, it is used in household appliances such as washing machines and dryers, thanks to its ability to operate effectively in humid environments.
Features:
This single-row deep groove ball bearing is equipped with a glass-fiber-reinforced polyamide 6.6 cage, providing increased strength. Thanks to its good sliding properties, the polymer cage generates low friction and thus allows for high speeds. In the event of poor lubrication, it reduces the risk of seizure and secondary damage. Its single-row design allows it to withstand radial and axial loads while ensuring easy installation. It features low-friction nitrile-butadiene rubber seals with a metal reinforcement that effectively protect the bearing from contaminants such as dust and water. The C3-type internal radial clearance optimizes performance by reducing internal friction, which supports high speeds. This bearing is suitable for a variety of operating conditions, ensuring optimal performance.
Maintenance:
Maintenance of this deep-groove ball bearing is simplified thanks to its sealed design and rubber seals. It is recommended to monitor operating conditions, particularly temperature and vibration. Although it requires little intervention, periodic inspections help detect any potential issues.
Sealing:
This single-row ball bearing is designed with nitrile-butadiene rubber lip seals, providing excellent sealing. They form an effective barrier against dust and water, thereby preserving the lubricant inside and extending the product’s service life.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The company stands out for its innovations in products and services, aimed at improving equipment reliability. Active in more than 40 industrial sectors, SKF offers solutions tailored to the specific needs of each sector, ensuring performance and durability. With thousands of product offerings, SKF continues to transform the industry with its advanced technologies.
Key Features:
• Excellent protection against contaminants thanks to rubber seals.
• Reduced maintenance requirements thanks to effective lubricant retention.
• Ability to withstand high speeds, ideal for high-performance applications.
• Robust reinforced polyamide construction for increased durability.
• Quiet operation and low vibration levels.
Applications:
This deep-groove ball bearing is suitable for a wide range of industrial applications. It is commonly used in the automotive sector for transmissions and clutch systems. In industrial machinery, it is used in equipment such as conveyors, compressors, and machine tools. Additionally, it is used in household appliances such as washing machines and dryers, thanks to its ability to operate effectively in humid environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x42x42 mm |
|---|---|
| Logistic Weight | 63,5 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6004 |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Delivery usually within ( 3 ) days
