Deep groove ball bearing NTN 6020ZNR, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm

NTN - Deep Groove Ball Bearing - 6020ZNR

See technical informationSee documents

References

NTN:6020ZNR
Rubix:204A9224
EAN:4547359336818
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter150 mm
Width24 mm
See all Specifications

Documents

Product details : NTN 6020ZNR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x24 mm
Logistic Weight1323 g
Inner diameter100 mm
Outer diameter150 mm
Width24 mm
Sealingone metal shield
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr66500 N
Weight1.15 kg
£ 93.32 excl. VAT
/ Each
£ 111.98 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories