Deep groove ball bearing NTN 16040C3, Outer diameter: 310 mm | Width: 34 mm | Inner diameter: 200 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16040C3
Rubix:204A4295
EAN:4547359258837



Documents
Product details : NTN 16040C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x34 mm |
|---|---|
| Logistic Weight | 9260 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 160000 N |
| Basic dynamic load, radial - Cr | 157000 N |
| Weight | 0.288 kg |
Show UNSPSC/ECL@SS
£ 346.62 excl. VAT
/ Each
£ 415.94 incl. VAT
- Usually arrives within 14 working days
