Deep groove ball bearing NTN 6021ZZC3/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
NTN - Deep Groove Ball Bearing - 6021ZZC3/5K
See technical informationSee documentsReferences
NTN:6021ZZC3/5K
Rubix:204A9239
EAN:4547359337235



Documents
Product details : NTN 6021ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x26 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 65500 N |
| Basic dynamic load, radial - Cr | 80500 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 76.93 excl. VAT
/ Each
£ 92.32 incl. VAT
- Delivery usually within ( 3 ) days
