Deep groove ball bearing NTN 6948, Outer diameter: 320 mm | Width: 38 mm | Inner diameter: 240 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6948
Rubix:205A0964
EAN:4547359424096



Product details : NTN 6948 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x38 mm |
|---|---|
| Logistic Weight | 8595 g |
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 1,027.27 excl. VAT
/ Each
£ 1,232.72 incl. VAT
- Delivery usually within ( 3 ) days
