Deep groove ball bearing NTN 6024Z, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6024Z
See technical informationSee documentsReferences
NTN:6024Z
Rubix:204A9263
EAN:4547359337822



Documents
Product details : NTN 6024Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 2170 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 94000 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 134.02 excl. VAT
/ Each
£ 160.82 incl. VAT
- Usually arrives within 14 working days
